Shop All V-Belts
Bestorq
B69 V Belt, 72 in Outside Length, 5/8 in Top Width, 1 Ribs
Mfr # B69
Zoro # G606415854
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number B69
- Number of Ribs 1
- Top Width 5/8 in
- Outside Length 72 in
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 72 in |
Inside Length | 69 in |
Height | 7/16 in |
Details
Industry Number | B69 |
Number of Ribs | 1 |
Material | Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Banded Belt | No |
Temp. Range | -30 F to 160 F |
Storage Temp. | 40F-100F |
Weight | 0.71 |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-5/8 in
Material-Rubber
Inside Length-69 in
Outside Length-72 in
Height-7/16 in
Number of Ribs-1
0.71
Oil and Heat resistant
Top Width-5/8 in
Material-Rubber
Inside Length-69 in
Outside Length-72 in
Height-7/16 in
Number of Ribs-1
0.71
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-3382, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 3382 (3382)
- DAYTON 2/B97 Banded V-Belt, 100-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G904)
- NTN Radial Bearing, Double Seal, 25mm Bore (6005LLUC3/L627)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 90° Elbow Hose Connector (4501X12X12)
- BESTORQ Aftermarket replacement for Snapper 7800632 RZT26520 (Transaxle Drive) belt, A56K (A56K)
- BESTORQ Banded Cogged Belt, 143 in Outside Length, 2.64 in Top Width, 4 Ribs (4/BX140)
- BESTORQ Kevlar V-Belt, A33LG (A33LG)
- BESTORQ 3VX800 Cogged Belt, 80 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX800)
- BESTORQ Aftermarket 1025124 ABC WASHING MACHINE Classic Replacement V-Belt, A40 (A40)
- BESTORQ Banded Belt, 71 in Outside Length, 2.5 in Top Width, 4 Ribs (4/5V710)
- PIX Belt, A Kevlar, 1/2 x 106 in. OC (A104K)
- Bestorq Power Transmission Belts