Shop All V-Belts
Bestorq
B67 V Belt, 70 in Outside Length, 5/8 in Top Width, 1 Ribs
Mfr # B67
Zoro # G506415978
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number B67
- Top Width 5/8 in
- Number of Ribs 1
- Outside Length 70 in
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 70 in |
Inside Length | 67 in |
Height | 7/16 in |
Details
Industry Number | B67 |
Number of Ribs | 1 |
Material | Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 0.69 |
Temp. Range | -30 F to 160 F |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-5/8 in
Material-Rubber
Inside Length-67 in
Outside Length-70 in
Height-7/16 in
Number of Ribs-1
0.69
Oil and Heat resistant
Top Width-5/8 in
Material-Rubber
Inside Length-67 in
Outside Length-70 in
Height-7/16 in
Number of Ribs-1
0.69
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VUVG-L14-M52-AT-G18-1P3 (VUVG-L14-M52-AT-G18-1P3)
- DAYTON AX80 Cogged V-Belt, 82" Outside Length, 1/2" Top Width, 1 Ribs (6L252)
- DYNABRADE Cover Guard (40365)
- FLEXZILLA Air Hose, 3/8" x 100, 1/4" MNPT Fitting (HFZ38100YW2-E)
- BESTORQ Aftermarket Husqvarna IZ5223KAA (968999207) (Pump Drive) Zero Turn Mower Replacement Belt, A63LG (A63LG)
- BESTORQ 5VX850/06 Banded Cogged Belt, 85 in Outside Length, 5/8 in Top Width, 6 Ribs (5VX850/06)
- BESTORQ Cogged Belt, 105 in Outside Length, 3/8 in Top Width, 1 Ribs (AX103)
- BESTORQ Banded Cogged Belt, 30 in Outside Length, 3/8 in Top Width, 3 Ribs (3/3VX300)
- BESTORQ Replacement for TY4798 JOHN DEERE Air Compressors: A75 Belt for Main Drive, 4LK370 (4LK370)
- BESTORQ 3L320 V Belt, 32 in Outside Length, 3/8 in Top Width, 1 Ribs (3L320)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 39" (A39)
- Bestorq V-Belts