Shop All V-Belts
Bestorq
B65 V Belt, 68 in Outside Length, 5/8 in Top Width, 1 Ribs
Mfr # B65
Zoro # G606415045
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number B65
- Top Width 5/8 in
- Number of Ribs 1
- Outside Length 68 in
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 68 in |
Height | 7/16 in |
Inside Length | 65 in |
Details
Industry Number | B65 |
Number of Ribs | 1 |
Material | Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Storage Temp. | 40F-100F |
Temp. Range | -30 F to 160 F |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 0.67 |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-5/8 in
Material-Rubber
Inside Length-65 in
Outside Length-68 in
Height-7/16 in
Number of Ribs-1
0.67
Oil and Heat resistant
Top Width-5/8 in
Material-Rubber
Inside Length-65 in
Outside Length-68 in
Height-7/16 in
Number of Ribs-1
0.67
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 3 HP, 213/5T Frame, 208-230/460V AC Voltage, 1,175 Nameplate RPM (36VF29)
- OETIKER Hose Clamp, SS, Nom.Size. 13/16 In., PK100 (15100011-100)
- MIDLAND METAL Swivel Adapter, 7814 x 12 Nominal, Male ORing Boss x Female NPSM, 90 deg, 2900 to 3600 psi, Ste (6901NWO108)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA16MP16)
- BESTORQ Aftermarket CASE - I H 236161R2 Replacement Belt, 3V475 (3V475)
- BESTORQ 4L770 V Belt, 77 in Outside Length, 1/2 in Top Width, 1 Ribs (4L770)
- BESTORQ MTD/ Cub Cadet/ White 13RL771H029 (Top Deck Belt 46" 2008) Riding Lawn Mower Replacement Belt, A89LG (A89LG)
- BESTORQ AX68 Cogged Belt, 70 in Outside Length, 3/8 in Top Width, 1 Ribs (AX68)
- BESTORQ 3VX670/05 Banded Cogged Belt, 67 in Outside Length, 3/8 in Top Width, 5 Ribs (3VX670/05)
- BESTORQ Banded Belt, 71 in Outside Length, 2.5 in Top Width, 4 Ribs (4/5V710)
- D&D 50" Outside Length, 3/8" Top Width, 1 Ribs (3VX500)
- Bestorq V-Belts