Shop All V-Belts
Bestorq
B59 V Belt, 62 in Outside Length, 5/8 in Top Width, 1 Ribs
Mfr # B59
Zoro # G006414044
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number B59
- Number of Ribs 1
- Top Width 5/8 in
- Outside Length 62 in
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 62 in |
Height | 7/16 in |
Inside Length | 59 in |
Details
Industry Number | B59 |
Number of Ribs | 1 |
Material | Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Standards | RMA |
Banded Belt | No |
Weight | 0.61 |
Temp. Range | -30 F to 160 F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-5/8 in
Material-Rubber
Inside Length-59 in
Outside Length-62 in
Height-7/16 in
Number of Ribs-1
0.61
Oil and Heat resistant
Top Width-5/8 in
Material-Rubber
Inside Length-59 in
Outside Length-62 in
Height-7/16 in
Number of Ribs-1
0.61
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 36" Outside Length, 1/2" Top Width, 5 Ribs (360J5)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/8"-18 Thread Size, EA Series (VEAC6-6M)
- TSUBAKI Sprocket , 50 Chain Size, 3/4 Bore Dia., 24 # of Teeth (50B24)
- RECTORSEAL Anti Seize Compound, Nickel, 16 oz. (73831)
- BESTORQ Double Side V Belt, 143 in Outside Length, 21/32 in Top Width, 1 Ribs (BB140)
- BESTORQ Aftermarket NEW IDEA 676262 Replacement Belt, B78 (B78)
- BESTORQ Aftermarket John Deere 317 (Belt, PTO) Riding Lawn Mower Replacement Belt, A43LG (A43LG)
- BESTORQ 310J4 Micro V Belt, 31 in Pitch Length, 0.368 in Top Width, 4 Ribs (310J4)
- BESTORQ 3V730/02 Banded Belt, 73 in Outside Length, 3/8 in Top Width, 2 Ribs (3V730/02)
- BESTORQ Aftermarket CRAFTSMAN 7074J Replacement Belt, 4LK650 (4LK650)
- BESTORQ BX151 Cogged Belt, 154 in Outside Length, 21/32 in Top Width, 1 Ribs (BX151)
- Bestorq Power Transmission Belts