Shop All V-Belts
Bestorq
B55 V Belt, 58 in Outside Length, 5/8 in Top Width, 1 Ribs
Mfr # B55
Zoro # G506412878
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number B55
- Number of Ribs 1
- Top Width 5/8 in
- Outside Length 58 in
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 58 in |
Height | 7/16 in |
Inside Length | 55 in |
Details
Industry Number | B55 |
Number of Ribs | 1 |
Material | Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Banded Belt | No |
Standards | RMA |
Storage Temp. | 40F-100F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Temp. Range | -30 F to 160 F |
Weight | 0.57 |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-5/8 in
Material-Rubber
Inside Length-55 in
Outside Length-58 in
Height-7/16 in
Number of Ribs-1
0.57
Oil and Heat resistant
Top Width-5/8 in
Material-Rubber
Inside Length-55 in
Outside Length-58 in
Height-7/16 in
Number of Ribs-1
0.57
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, Two Piece, Bore Dia 3/8 In (SPX-6-6-SS)
- D&D 93 2/5" Outside Length, 1/2" Top Width, 1 Ribs (AA90)
- PIX Poly Rib J Belt, 43 in. EL-16 Rib (430J16)
- CONTINENTAL CONTITECH Synchronous Gearbelt, Y-1792,224 Teeth (Y-1792)
- BESTORQ Cogged Belt, 140 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX1400)
- BESTORQ Banded Cogged Belt, 31.5 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX315)
- BESTORQ Aftermarket John Deere TRS32 (Belt, Auger) Snow Blower / Thrower Replacement Belt, A35LG (A35LG)
- BESTORQ Banded Cogged Belt, 53 in Outside Length, 0.75 in Top Width, 2 Ribs (2/3VX530)
- BESTORQ 485K14 Micro V Belt, 48.5 in Pitch Length, 1.96 in Top Width, 14 Ribs (485K14)
- BESTORQ Aftermarket JOHN DEERE H79285 Replacement Belt, B136 (B136)
- DAYTON 4L840 V-Belt, 84" Outside Length, 1/2" Top Width, 1 Ribs (4L840)
- Bestorq V-Belts