Shop All V-Belts
Bestorq
B49 V Belt, 52 in Outside Length, 5/8 in Top Width, 1 Ribs
Mfr # B49
Zoro # G806405013
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number B49
- Top Width 5/8 in
- Number of Ribs 1
- Outside Length 52 in
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 52 in |
Inside Length | 49 in |
Height | 7/16 in |
Details
Industry Number | B49 |
Number of Ribs | 1 |
Material | Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Weight | 0.5 |
Banded Belt | No |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Temp. Range | -30 F to 160 F |
Standards | RMA |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-5/8 in
Material-Rubber
Inside Length-49 in
Outside Length-52 in
Height-7/16 in
Number of Ribs-1
0.5
Oil and Heat resistant
Top Width-5/8 in
Material-Rubber
Inside Length-49 in
Outside Length-52 in
Height-7/16 in
Number of Ribs-1
0.5
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF W17, Standard Accessories, SKF W17 (W17)
- SPEEDAIRE Air Motor, 0.93 HP, 30 cfm, 3000 rpm (22UX44)
- BESTORQ Micro V Belt, 22 in Pitch Length, 0.92 in Top Width, 10 Ribs (220J10)
- SPEEDAIRE Nut, Panel Mount (4ZK32)
- BESTORQ 5VX1030 Cogged Belt, 103 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX1030)
- BESTORQ Aftermarket MTD 754-0142 Replacement Belt, 3LK310 (3LK310)
- BESTORQ A52 V Belt, 54 in Outside Length, 1/2 in Top Width, 1 Ribs (A52)
- BESTORQ Aftermarket TORO/WHEEL 99-4647 Replacement Belt, B143 (B143)
- BESTORQ Aftermarket 10419C WOODS EQUIPMENT Classic Replacement V-Belt, B38 (B38)
- BESTORQ Aftermarket CUB CADET 754-3073 Replacement Belt, 4LK620 (4LK620)
- DAYTON 2L180 Cogged V-Belt, 18" Outside Length, 1/4" Top Width, 1 Ribs (13V778)
- Bestorq Power Transmission Belts