Shop All V-Belts
Bestorq
B126K V Belt, 129 in Outside Length, 21/32 in Top Width, 1 Ribs
Mfr # B126K
Zoro # G206413083
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number B126K
- Top Width 21/32 in
- Number of Ribs 1
- Outside Length 129 in
- Material Kevlar (Aramid)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 129 in |
Inside Length | Inside Length-126 in |
Height | 7/16 in |
Details
Industry Number | B126K |
Number of Ribs | 1 |
Material | Kevlar (Aramid) |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Standards | RMA |
Banded Belt | No |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Temp. Range | -60 F to 176 F |
Storage Temp. | 40F-100F |
Weight | 1.33 |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-21/32 in
Material-Kevlar (Aramid)
Inside Length-126 in
Outside Length-129 in
Height-7/16 in
Number of Ribs-1
1.33
Oil and Heat resistant
Top Width-21/32 in
Material-Kevlar (Aramid)
Inside Length-126 in
Outside Length-129 in
Height-7/16 in
Number of Ribs-1
1.33
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Z Series Crimp-on End Fitting, 16618 (08Z-616)
- MARTIN SPROCKET & GEAR Spk Roller Triple B, E60B15H (E60B15H)
- NTN Tapered Roller Bearing Assy., 22.75 mm (4T-30307)
- DAYTON AC Gearmotor, 13.0 in-lb Max. Torque, 20 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE36)
- BESTORQ Aftermarket CRAFTSMAN 954-04050 Replacement Belt, 4LK350 (4LK350)
- BESTORQ Aftermarket FORD/NEW HOLLAND 162248 Replacement Belt, B76 (B76)
- BESTORQ Banded Cogged Belt, 37.5 in Outside Length, 3/8 in Top Width, 2 Ribs (2/3VX375)
- BESTORQ AX15 Cogged Belt, 17 in Outside Length, 1/2 in Top Width, 1 Ribs (AX15)
- BESTORQ Aftermarket ALLIS CHALMERS/GLEEMER 248328 Replacement Belt, B100 (B100)
- BESTORQ B95 V Belt, 98 in Outside Length, 5/8 in Top Width, 1 Ribs (B95)
- GATES 2743 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B105)
- Bestorq V-Belts