Shop All V-Belts
Bestorq
B108 V Belt, 111 in Outside Length, 5/8 in Top Width, 1 Ribs
Mfr # B108
Zoro # G506417682
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number B108
- Number of Ribs 1
- Top Width 5/8 in
- Outside Length 111 in
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 111 in |
Inside Length | 108 in |
Height | 7/16 in |
Details
Industry Number | B108 |
Number of Ribs | 1 |
Material | Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Storage Temp. | 40F-100F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Banded Belt | No |
Temp. Range | -30 F to 160 F |
Standards | RMA |
Weight | 1.11 |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-5/8 in
Material-Rubber
Inside Length-108 in
Outside Length-111 in
Height-7/16 in
Number of Ribs-1
1.11
Oil and Heat resistant
Top Width-5/8 in
Material-Rubber
Inside Length-108 in
Outside Length-111 in
Height-7/16 in
Number of Ribs-1
1.11
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 2L200 (2L200)
- GATES 1118 mm Outside Length, 10 mm Top Width, 1 Ribs (3L440K)
- DIXON MNPT, 3/4"xHose, Barb, 3/8" (1020612C)
- RUSTLICK Cutting Oil, 55 gal, Drum (74552)
- BESTORQ B120 V Belt, 123 in Outside Length, 5/8 in Top Width, 1 Ribs (B120)
- BESTORQ Banded Cogged Belt, 94 in Outside Length, 1.32 in Top Width, 2 Ribs (2/BX91)
- BESTORQ BX67 Cogged Belt, 70 in Outside Length, 21/32 in Top Width, 1 Ribs (BX67)
- BESTORQ 3VX830 Cogged Belt, 83 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX830)
- BESTORQ Aftermarket 1-543548 EXMARK Replacement Belt, A35LG (A35LG)
- BESTORQ Aftermarket Husqvarna YTH22V46 (917.289630) (Drive) Riding Lawn Mower Replacement Belt, A90LG (A90LG)
- BESTORQ Banded Belt, 224 in Outside Length, 6.25 in Top Width, 10 Ribs (10/5V2240)
- Bestorq Power Transmission Belts