Shop All V-Belts
Bestorq
AX62 Cogged Belt, 64 in Outside Length, 3/8 in Top Width, 1 Ribs
Mfr # AX62
Zoro # G506412007
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number AX62
- Top Width 3/8 in
- Number of Ribs 1
- Outside Length 64 in
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8 in |
Outside Length | 64 in |
Height | 5/16 in |
Inside Length | 62 in |
Details
Industry Number | AX62 |
Number of Ribs | 1 |
Material | Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Cogged Belt |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Temp. Range | -30 F to 160 F |
Standards | RMA |
Weight | 0.38 |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-3/8 in
Material-Rubber
Inside Length-62 in
Outside Length-64 in
Height-5/16 in
Number of Ribs-1
0.38
Oil and Heat resistant
Top Width-3/8 in
Material-Rubber
Inside Length-62 in
Outside Length-64 in
Height-5/16 in
Number of Ribs-1
0.38
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Diaphragm Relieving Kit, For Use with R74 Regulator (4381-700)
- BREWER MACHINE AND GEAR Flat Belt Flanged Pulley Idler, 4-1/2" OD, Needle Bearing, 1" Bore (P1F)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 8.50" OD (5V855)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 9/16" Band, Size #60, 10/Bx (23427)
- BESTORQ AX25 Cogged Belt, 27 in Outside Length, 3/8 in Top Width, 1 Ribs (AX25)
- BESTORQ BX103 Cogged Belt, 106 in Outside Length, 21/32 in Top Width, 1 Ribs (BX103)
- BESTORQ Micro V Belt, 46.3 in Pitch Length, 1.12 in Top Width, 8 Ribs (463K8)
- BESTORQ BX120 Cogged Belt, 123 in Outside Length, 21/32 in Top Width, 1 Ribs (BX120)
- BESTORQ BX195 Cogged Belt, 198 in Outside Length, 21/32 in Top Width, 1 Ribs (BX195)
- BESTORQ 5L510 V Belt, 51 in Outside Length, 21/32 in Top Width, 1 Ribs (5L510)
- D&D 1320mm Outside Length, 16 1/3mm Top Width, 1 Ribs (XPB1320)
- Bestorq V-Belts