Shop All V-Belts
Bestorq
Ariens / Gravely 992066 PM252Z (Deck 52" Primary) Zero Turn Mower Replacement Belt, B120LG
Mfr # B120LG
Zoro # G603821719
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 21/32 in
- Number of Ribs 1
- Outside Length 123 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 123 in |
Inside Length | 120 in |
Height | 7/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | 07240700 |
Replaces OEM Brand | Ariens / Gravely |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Banded Belt | No |
Storage Temp. | 40F-100F |
Weight | 1.27 lbs. |
Standards | RMA |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-123 in Height-7/16 in Weight: 1.27 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting QSL-1/8-10 (QSL-1/8-10)
- IDEAL TRIDON Ideal 1/2 In. - 1-1/16 In. 67 All Stainless Steel Hose Clamp (6710553)
- PIX PIX B103K, V-Belt, Kevlar® 5/8 X 106 (B103K)
- FESTO Barbed Tubing Connector RTU-PK-3/4 (RTU-PK-3/4)
- BESTORQ Aftermarket AYP 174369 Replacement Belt, 5LK890 (5LK890)
- BESTORQ Aftermarket Ariens / Gravely 915173 ZOOM XL54 (Drive) Zero Turn Mower Replacement Belt, A60LG (A60LG)
- BESTORQ Aftermarket ALLIS CHALMERS/GLEEMER 548860 Replacement Belt, B145 (B145)
- BESTORQ Banded Belt, 120 in Outside Length, 1/2 in Top Width, 2 Ribs (2/A118)
- BESTORQ Micro V Belt, 40 in Pitch Length, 1.472 in Top Width, 16 Ribs (400J16)
- BESTORQ XPA1732 Cogged Belt Metric, 1732 mm Pitch Length, 13 mm Top Width, 1 Ribs (XPA1732)
- D&D 88" Outside Length, 5/8" Top Width, 1 Ribs (5VX880)
- Bestorq V-Belts