Shop All V-Belts
Bestorq
Ariens / Gravely 927061 1028RER (Eng to Jackshaft) Riding Lawn Mower Replacement Belt, A28LG
Mfr # A28LG
Zoro # G303812482
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1/2 in
- Number of Ribs 1
- Outside Length 30 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 30 in |
Height | 5/16 in |
Inside Length | 28 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | 07211700 |
Replaces OEM Brand | Ariens / Gravely |
Storage Temp. | 40F-100F |
Banded Belt | No |
Weight | 0.18 lbs. |
Standards | RMA |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-30 in Height-5/16 in Weight: 0.18 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Couplings/Flex Clutch, Rubber Element For Jaw Coupling, Bore Dia, Bore Length, (L099-100N)
- BLASTER Silicone Lubricant, Aerosol Can, 11 Oz. (16-SL)
- PARKER Cartridge Valve, Differential Area Relief (RDH083S50)
- LPS Heavy Duty Silicone Lubricant, Aerosol, 16 Oz. (01516)
- BESTORQ Banded Belt, 64 in Outside Length, 1/2 in Top Width, 2 Ribs (2/A62)
- BESTORQ Aftermarket JOHN DEERE TCU26904 Replacement Belt, 5LK1590 (5LK1590)
- BESTORQ 815K12 Micro V Belt, 81.5 in Pitch Length, 1.68 in Top Width, 12 Ribs (815K12)
- BESTORQ Kevlar V-Belt / B29LG, 5L320K (5L320K)
- BESTORQ Aftermarket TORO/WHEEL 26-9670 Replacement Belt, 4LK400 (4LK400)
- BESTORQ 4L280 V Belt, 28 in Outside Length, 1/2 in Top Width, 1 Ribs (4L280)
- ZORO SELECT V-Belt, 4L210 (51ET74)
- Bestorq Power Transmission Belts