Shop All V-Belts
Bestorq
Aftermarket WOODS DIVISION/HESSTON 24102 Replacement Belt, C220
Mfr # C220
Zoro # G103581861
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 7/8 in
- Outside Length 224 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 7/8 in |
Outside Length | 224 in |
Height | 17/32 in |
Inside Length | 220 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Application | Heavy Duty General Application |
Weight | 3.7 lbs. |
Temp. Range | -30 F to 160 F |
Standards | RMA |
Replaces OEM Part | F13541 |
Replaces OEM Brand | CASE - I H |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-7/8 in Material-Rubber Outside Length-224 in Height-17/32 in Weight: 3.7 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONCENTRIC INTERNATIONAL Pump, Hydraulic Gear (1002498)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 6.00" OD (CA0600X075KW)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1263024, Return Line, 5 micron, Outside-In (MF0577702)
- NACHI 6200 Series Deep Groove Radial Ball Brg W/Snap, 6202-2NSE9NR (6202-2NSE9NR)
- BESTORQ Banded Cogged Belt, 56 in Outside Length, 1.5 in Top Width, 4 Ribs (4/3VX560)
- BESTORQ Aftermarket Ariens / Gravely 991066 ZT2552 (Hydro) Zero Turn Mower Replacement Belt, A65LG (A65LG)
- BESTORQ 3VX540 Cogged Belt, 54 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX540)
- BESTORQ Aftermarket replacement for 510201401 Yazoo Kees ZMKW48212 (Pump Drive) belt, A63K (A63K)
- BESTORQ Banded Belt, 115 in Outside Length, 21/32 in Top Width, 3 Ribs (B112/03)
- BESTORQ Kevlar V-Belt, B103LG (B103LG)
- PIX V-Belt, Cogged 3/8 X 35.5 (3VX355)
- Bestorq V-Belts