Shop All V-Belts
Bestorq
Aftermarket WHITE FARM EQUIPMENT MBX9504 Replacement Belt, A78
Mfr # A78
Zoro # G103579516
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 1/2 in
- Outside Length 80 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 80 in |
Height | 5/16 in |
Inside Length | 78 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Weight | 0.48 lbs. |
Application | Heavy Duty General Application |
Temp. Range | -30 F to 160 F |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Replaces OEM Part | 90056 |
Replaces OEM Brand | WASCOMAT |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Rubber Outside Length-80 in Height-5/16 in Weight: 0.48 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1-1/2, PK3 (CB161812)
- TRITAN Special Ball Bearing, 2 Rubber Seals, 1.375 OD, 0.625-in. Bore Dia., 1.375-in. OD, 0.433-in. W (99502H PRX)
- DAYTON DC Motor, PM, TENV, 1/7 HP, 1750rpm, 12/24VDC (4Z143)
- ZORO SELECT Hose Clamp, 3/4 to 2-3/4 In, SAE 36, PK10 (6336)
- BESTORQ 882K5 Micro V Belt, 88.2 in Pitch Length, 0.7 in Top Width, 5 Ribs (882K5)
- BESTORQ Aftermarket replacement for F280304 Alliance, SQ, Unimac BELT, 3V900 (3V900)
- BESTORQ 4LK540 V Belt, 54 in Outside Length, 1/2 in Top Width, 1 Ribs (4LK540)
- BESTORQ 5VX1320 Cogged Belt, 132 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX1320)
- BESTORQ 4L380 V Belt, 38 in Outside Length, 1/2 in Top Width, 1 Ribs (4L380)
- BESTORQ Husqvarna ST230E 96195001600 (Impeller Drive) Snow Blower / Thrower Replacement Belt, B35LG (B35LG)
- DAYTON 3L470 V-Belt, 47" Outside Length, 3/8" Top Width, 1 Ribs (3L470)
- Bestorq V-Belts