Shop All V-Belts
Bestorq
Aftermarket VOLVO/PENTA 437791 Replacement Belt, B45
Mfr # B45
Zoro # G703580745
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 5/8 in
- Outside Length 48 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 48 in |
Height | 7/16 in |
Inside Length | 45 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Weight | 0.46 lbs. |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Temp. Range | -30 F to 160 F |
Application | Heavy Duty General Application |
Replaces OEM Part | 133099 |
Replaces OEM Brand | FORD/NEW HOLLAND |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-5/8 in Material-Rubber Outside Length-48 in Height-7/16 in Weight: 0.46 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6200Z C3, Single Row Ball Brgs, 6200Z C3 (6200Z C3)
- OETIKER Pex Clamp, SS, 1.039-1.165in.Open, PK50 (16704150-50GRA)
- CONTINENTAL CONTITECH 3/8" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-10-43)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/8, L 1-1/2 (CB182412)
- BESTORQ Aftermarket 10308 COMBUSTIONEER Classic Replacement V-Belt, B30 (B30)
- BESTORQ BX69 Cogged Belt, 72 in Outside Length, 21/32 in Top Width, 1 Ribs (BX69)
- BESTORQ Great Dane SUPER SURFER 2 TSCE18H-48 (48" Deck) Riding Lawn Mower Replacement Belt, B96LG (B96LG)
- BESTORQ Aftermarket JOHN DEERE N15898 Replacement Belt, B158 (B158)
- BESTORQ Cogged Belt, 80 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX800)
- BESTORQ Kevlar V-Belt, A24LG (A24LG)
- PIX V-Belt, Cogged 5/8 X 65 (5VX650)
- Bestorq V-Belts