Shop All V-Belts
Bestorq
Aftermarket VERSATILE 8279 Replacement Belt, A47
Mfr # A47
Zoro # G803579182
product price: $6.85
/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 1/2 in
- Outside Length 49 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 49 in |
Height | 5/16 in |
Inside Length | 47 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Temp. Range | -30 F to 160 F |
Application | Heavy Duty General Application |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Standards | RMA |
Weight | 0.29 lbs. |
Replaces OEM Part | 205041 |
Replaces OEM Brand | YAZOO |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Rubber Outside Length-49 in Height-5/16 in Weight: 0.29 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting, Rotatable QSRL-G1/4-6 (QSRL-G1/4-6)
- COXREELS Single Side Mount Bracket, S Series, 17in (SMB2)
- FESTO Pressure Transmitter SPTE-V1R-S6-B-2.5K (SPTE-V1R-S6-B-2.5K)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 6006ZZNR C3 (6006-ZZNR C/3)
- BESTORQ Aftermarket ALLIS CHALMERS/GLEEMER 4330160-3 Replacement Belt, B92 (B92)
- BESTORQ Aftermarket Ariens / Gravely 915116 ZT2450 (50" Deck) Zero Turn Mower Replacement Belt, A138LG (A138LG)
- BESTORQ Aftermarket SIMPLICITY 1672732SM Replacement Belt, 3LK310 (3LK310)
- BESTORQ Aftermarket John Deere Z645 (Hydro Drive) Zero Turn Mower Replacement Belt, A57 (A57)
- BESTORQ 3VX1120/05 Banded Cogged Belt, 112 in Outside Length, 3/8 in Top Width, 5 Ribs (3VX1120/05)
- BESTORQ Aftermarket 102759 CENTURY MOTOR & COMPRESSOR Classic Replacement V-Belt, A49 (A49)
- DAYTON 4/3V1000 Banded V-Belt, 100-5/8" Outside Length, 1-1/2" Top Width, 4 Ribs (11X961)
- Bestorq Power Transmission Belts