Shop All V-Belts
Bestorq
Aftermarket VERMEER C75 Replacement Belt, C75
Mfr # C75
Zoro # G703577967
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 7/8 in
- Outside Length 79 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 7/8 in |
Outside Length | 79 in |
Height | 17/32 in |
Inside Length | 75 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Application | Heavy Duty General Application |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Temp. Range | -30 F to 160 F |
Standards | RMA |
Weight | 1.26 lbs. |
Replaces OEM Brand | FORD/NEW HOLLAND |
Replaces OEM Part | 396750 |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-7/8 in Material-Rubber Outside Length-79 in Height-17/32 in Weight: 1.26 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Heatless Air Dryer, 15 cfm, 200 psi Max. (DA25IM)
- PARKER Air Cylinder, 5/16 in Bore, 2 in Stroke, Round Body Double Acting (0.31DSR02.00)
- FESTO Push-In T-Connector QSMT-6 (QSMT-6)
- INTERSTATE PNEUMATICS 1/4 Inch Universal Push Button Aluminum Coupler x 1/4 Inch Female NPT with Plastic Sleeve, PK 25 (CG440PB-25K)
- BESTORQ A37 V Belt, 39 in Outside Length, 1/2 in Top Width, 1 Ribs (A37)
- BESTORQ 5VX1000 Cogged Belt, 100 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX1000)
- BESTORQ Banded Belt, 83 in Outside Length, 21/32 in Top Width, 2 Ribs (2/B80)
- BESTORQ BX68 Cogged Belt, 71 in Outside Length, 21/32 in Top Width, 1 Ribs (BX68)
- BESTORQ 3VX300 Cogged Belt, 30 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX300)
- BESTORQ AX17 Cogged Belt, 19 in Outside Length, 1/2 in Top Width, 1 Ribs (AX17)
- GATES Hi-Power II Dubl-V Belts, BB108 (BB108)
- Bestorq Power Transmission Belts