Shop All V-Belts
Bestorq
Aftermarket TROY-BILT 1902325 Replacement Belt, 5LK290
Mfr # 5LK290
Zoro # G703563465
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 21/32 in
- Outside Length 29 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 29 in |
Height | 7/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Application | Lawn and Garden |
Standards | RMA |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Weight | 0.3 lbs. |
Replaces OEM Part | 172066 |
Replaces OEM Brand | SIMPLICITY |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-29 in Height-7/16 in Weight: 0.3 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 5.90 in OD (5V592)
- X1 TOOLS 3 Hose Clamp 30 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-3000x30)
- FESTO Sensor Box SRBG-C1-N-20N-ZC-M12-EX5 (SRBG-C1-N-20N-ZC-M12-EX5)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 182/4 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (36VF25)
- BESTORQ Aftermarket Noma/AMF/Dynamark 3812 SERIES (38" & 39" cut) Riding Lawn Mower Replacement Belt, A80LG (A80LG)
- BESTORQ 5VX1030 Cogged Belt, 103 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX1030)
- BESTORQ 3V335 V Belt, 33.5 in Outside Length, 3/8 in Top Width, 1 Ribs (3V335)
- BESTORQ BX54 Cogged Belt, 57 in Outside Length, 21/32 in Top Width, 1 Ribs (BX54)
- BESTORQ Kevlar V-Belt / 4L560LG, 4L560K (4L560K)
- BESTORQ Kevlar V-Belt, B36LG (B36LG)
- MEGADYNE MULTI BANDED V-BELTS RB97 4 RIBS PER BELT (4/B97)
- Bestorq V-Belts