Shop All V-Belts
Bestorq
Aftermarket TRIPLE C B51 Replacement Belt, B51
Mfr # B51
Zoro # G903585984
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 5/8 in
- Number of Ribs 1
- Outside Length 54 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 54 in |
Height | 7/16 in |
Inside Length | 51 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Application | Heavy Duty General Application |
Standards | RMA |
Temp. Range | -30 F to 160 F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 0.53 lbs. |
Replaces OEM Brand | VOLVO/PENTA |
Replaces OEM Part | 6605544 |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-5/8 in Material-Rubber Outside Length-54 in Height-7/16 in Weight: 0.53 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Kevlar 3/8 X 30 (3L300K)
- TRANE .4HP 460/380/415V 1100RPM 48F (MOT18709)
- LINCOLN Grease Pump, 25 to 50 lb. Containers, 40:1 (4459)
- DDS Shaft Seal, 40mm I. D., 62mm O. D., 7mm W (40627SB)
- BESTORQ Cogged Belt, 140 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX1400)
- BESTORQ Aftermarket replacement for TCU26297 John Deere Z960A (Deck 60" S/N SN Below 020000) belt, B177K (B177K)
- BESTORQ 5VX580 Cogged Belt, 58 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX580)
- BESTORQ Banded Cogged Belt, 31.5 in Outside Length, 3/8 in Top Width, 3 Ribs (3/3VX315)
- BESTORQ Cogged Belt, 51 in Outside Length, 3/8 in Top Width, 1 Ribs (AX49)
- BESTORQ Aftermarket MASSEY FERGUSON 833128M1 Replacement Belt, C79 (C79)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 37'' Long x 23 Ribs Wide - 370J23 (370J23)
- Bestorq V-Belts