Shop All V-Belts
Bestorq
Aftermarket TORO/WHEEL 115-4971 Replacement Belt, 5LK1800
Mfr # 5LK1800
Zoro # G103576621
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 21/32 in
- Number of Ribs 1
- Outside Length 180 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 180 in |
Height | 7/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Weight | 1.85 lbs. |
Standards | RMA |
Application | Lawn and Garden |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | 13453 |
Replaces OEM Brand | Woods |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-180 in Height-7/16 in Weight: 1.85 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, 10Mm Id X 30Mm Od X9Mm W, Sealed (6200 2NSE9 C3 EM)
- DAYTON Motor, PSC, 3/4 HP, 1100,115/230V, 48Y, OAO (4HZ71)
- SOLBERG Element, Filter (849)
- MAIN FILTER Hydraulic Filter, replaces PARKER 925664, Pressure Line, 3 micron, Outside-In (MF0058390)
- BESTORQ Aftermarket VOLVO/PENTA 437791 Replacement Belt, B45 (B45)
- BESTORQ BX25 Cogged Belt, 28 in Outside Length, 21/32 in Top Width, 1 Ribs (BX25)
- BESTORQ CX152 Cogged Belt, 156 in Outside Length, 7/8 in Top Width, 1 Ribs (CX152)
- BESTORQ Aftermarket VERMEER 10383001 Replacement Belt, B32 (B32)
- BESTORQ Replacement for 17249 LESCO 36" Walk Behind Belt for Mower Drive, W/Kawasaki, Kohler 12.5 H.P. Eng. (5LK810)
- BESTORQ B99K V Belt, 102 in Outside Length, 21/32 in Top Width, 1 Ribs (B99K)
- DAYTON 2/B67 Banded V-Belt, 70-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G892)
- Bestorq Power Transmission Belts