Shop All V-Belts
Bestorq
Aftermarket TORO/WHEEL 105-6963 Replacement Belt, 4LK1410
Mfr # 4LK1410
Zoro # G803576167
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 1/2 in
- Outside Length 141 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 141 in |
Height | 5/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Temp. Range | -60 F to 176 F |
Standards | RMA |
Application | Lawn and Garden |
Weight | 0.86 lbs. |
Replaces OEM Brand | TORO/WHEEL |
Replaces OEM Part | 114-0453 |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-141 in Height-5/16 in Weight: 0.86 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Plastic Bearing crank side 0.878,6329-1- (6329-1-1)
- TRITAN Stock Plain Bore Bore Sprocket, 25 Chain Size, 1/4 Bore Dia., 14 # of Teeth (25B14H X 1/4 MPB)
- CHIEF Hydraulic Directional Valve, 4Wys, 4Spools (4P40)
- SMITH BEARING Needle Bearing Cam Follower, CR-5/8-C (CR-5/8-C)
- BESTORQ Aftermarket 102759 CENTURY MOTOR & COMPRESSOR Classic Replacement V-Belt, A49 (A49)
- BESTORQ Aftermarket replacement for 66101-25080 Kubota G1800 (2 Required) belt, B31 (B31)
- BESTORQ AX38 Cogged Belt, 40 in Outside Length, 3/8 in Top Width, 1 Ribs (AX38)
- BESTORQ Aftermarket HUSQVARNA 532408007 Replacement Belt, 5LK380 (5LK380)
- BESTORQ Aftermarket Husqvarna RZ4623 (967009801) (Drive 2001-12) Zero Turn Mower Replacement Belt, A55LG (A55LG)
- BESTORQ Aftermarket Husqvarna MZ61 (967277502) (Deck 61" 2011-13) Zero Turn Mower Replacement Belt, B160LG (B160LG)
- DAYTON B79 V-Belt, 82" Outside Length, 21/32" Top Width, 1 Ribs (6A161)
- Bestorq V-Belts