Shop All V-Belts
Bestorq
Aftermarket SPEED KING B128 Replacement Belt, B128
Mfr # B128
Zoro # G103585609
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 5/8 in
- Number of Ribs 1
- Outside Length 131 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 131 in |
Height | 7/16 in |
Inside Length | 128 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Temp. Range | -30 F to 160 F |
Application | Heavy Duty General Application |
Weight | 1.32 lbs. |
Standards | RMA |
Replaces OEM Brand | JOHN DEERE |
Replaces OEM Part | H64045 |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-5/8 in Material-Rubber Outside Length-131 in Height-7/16 in Weight: 1.32 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Enerpac 3000 Screw Type Interchange Dust Plug, 1/4 in Nominal, Steel, Domestic (2TDP)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (3N695)
- SCHNEIDER ELECTRIC Braking resistor, Altivar, 100Ohms, 0.1kW, IP20 (VW3A7730)
- COXREELS Electric Explosion Proof 1/2Hp Reel (1125-5-100-EA)
- BESTORQ Aftermarket replacement for Snapper 7800010 RZT20420BVE2 (Transaxle Drive) belt, A56K (A56K)
- BESTORQ replacement for 7540111 ALLIED HARDWARE 138-460 Belt for Trans. W/45" Belt O.C., 4LK450 (4LK450)
- BESTORQ Aftermarket Hustler 930123 FASTRAK SD (Deck 48") Zero Turn Mower Replacement Belt, B140LG (B140LG)
- BESTORQ 420J10 Micro V Belt, 42 in Pitch Length, 0.92 in Top Width, 10 Ribs (420J10)
- BESTORQ Aftermarket Exmark LZE742GKC604A3 LAZER Z E (Deck 60") Zero Turn Mower Replacement Belt, B196LG (B196LG)
- BESTORQ Banded Belt, 100 in Outside Length, 1.25 in Top Width, 2 Ribs (2/5V1000)
- DAYTON B36 V-Belt, 39" Outside Length, 21/32" Top Width, 1 Ribs (6A155)
- Bestorq V-Belts