Shop All V-Belts
Bestorq
Aftermarket SHAW B65 Replacement Belt, B65
Mfr # B65
Zoro # G103584619
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 5/8 in
- Number of Ribs 1
- Outside Length 68 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 68 in |
Height | 7/16 in |
Inside Length | 65 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Application | Heavy Duty General Application |
Weight | 0.67 lbs. |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Temp. Range | -30 F to 160 F |
Replaces OEM Brand | FORD/NEW HOLLAND |
Replaces OEM Part | 240859 |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-5/8 in Material-Rubber Outside Length-68 in Height-7/16 in Weight: 0.67 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manual Air Control Valve, 4-Way, 1/8in NPT (M211RS)
- STEELMAN Industrial Style Steel Quick Disconnect Plug with 1/4" NPTM Threads, 10-Pack (99480)
- MVP MASTER RAM SERIES 10" Air Filter Box with Mat (10" Air Filter Box with Mat)
- B B MANUFACTURING 10T5/380, Timing Belt, Polyurethane, Steel (10T5/380)
- BESTORQ Aftermarket replacement for TU11034 CISSEL BELT, A64 (A64)
- BESTORQ 4L290 V Belt, 29 in Outside Length, 1/2 in Top Width, 1 Ribs (4L290)
- BESTORQ Aftermarket replacement for 48265 SCAG POWER EQUIPMENT, INC STHM Hydro 61" Belt for Blade, 5LK630 (5LK630)
- BESTORQ Banded Belt, 49.5 in Outside Length, 3/8 in Top Width, 2 Ribs (2/3V475)
- BESTORQ Banded Belt, 112 in Outside Length, 2.25 in Top Width, 6 Ribs (6/3V1120)
- BESTORQ Cogged Belt, 70 in Outside Length, 21/32 in Top Width, 1 Ribs (BX67)
- DAYTON 4/B120 Banded V-Belt, 123-3/4" Outside Length, 2-2/3" Top Width, 4 Ribs (13V566)
- Bestorq Power Transmission Belts