Shop All V-Belts
Bestorq
Aftermarket Sears/ Craftsman 247.2702 Riding Lawn Mower Replacement Belt, B33
Mfr # B33
Zoro # G503837681
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 5/8 in
- Outside Length 36 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 36 in |
Inside Length | 33 in |
Height | 7/16 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Part | 548875 |
Replaces OEM Brand | ALLIS CHALMERS |
Standards | RMA |
Banded Belt | No |
Weight | 0.34 lbs. |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-5/8 in Material-Rubber Outside Length-36 in Height-7/16 in Weight: 0.34 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 39" Outside Length, 2/3" Top Width, 1 Ribs (BX36)
- MILTON INDUSTRIES 12 Piece M-Style Coupler Kit (S-210)
- FESTO Compact Cylinder ADNGF-40-50-P-A (ADNGF-40-50-P-A)
- EATON AEROQUIP Adpt, FNPT-MORB, 1-1/4-11-1/2, 15/8-12, Strt (2216-20-20S)
- BESTORQ Aftermarket replacement for 900662 WASCOMAT BELT, 3V710 (3V710)
- BESTORQ Aftermarket Agco 1691397 1823PS (Deck Drive 54") Riding Lawn Mower Replacement Belt, SPA1800 (SPA1800)
- BESTORQ SPB2800 V Belt, 2800 mm (110.24 in) Pitch Length, 17 mm(0.67 in) Top Width, 1 Ribs (SPB2800)
- BESTORQ Aftermarket Dixon ZTR5020 (Deck Belt) Riding Lawn Mower Replacement Belt, B50 (B50)
- BESTORQ AX76 Cogged Belt, 78 in Outside Length, 3/8 in Top Width, 1 Ribs (AX76)
- BESTORQ Aftermarket CASE - I H FH055079 Replacement Belt, B68 (B68)
- BESTORQ Aftermarket replacement for 195672M1 Massey Ferguson DYNA-BALANCE 31 belt, C101 (C101)
- Bestorq Power Transmission Belts