Shop All V-Belts
Bestorq
Aftermarket SCAG 483741 Replacement Belt, 5LK1370
Mfr # 5LK1370
Zoro # G503573732
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 21/32 in
- Outside Length 137 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 137 in |
Height | 7/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Weight | 1.41 lbs. |
Standards | RMA |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Application | Lawn and Garden |
Replaces OEM Part | 112-0933 |
Replaces OEM Brand | TORO/WHEEL |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-137 in Height-7/16 in Weight: 1.41 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 6 Groove V-Belt Pulley 8 inch OD (63V800SK)
- D&D Timing Belt, 5M, 9 x 320mm PL, T64 (320-5M-09)
- SENQCIA INSPIRE SERIES 35-4 Cl Sc Type, ASME/ANSI Std RllrChn, Quad Strand, 3/8" Pitch, PK5 (35-4CL)
- SPRAYWAY M1 Moly Chain & Cable Lubricant (SW291-1)
- BESTORQ BX25 Cogged Belt, 28 in Outside Length, 21/32 in Top Width, 1 Ribs (BX25)
- BESTORQ AX15 Cogged Belt, 17 in Outside Length, 1/2 in Top Width, 1 Ribs (AX15)
- BESTORQ Cogged Belt, 78 in Outside Length, 21/32 in Top Width, 1 Ribs (BX75)
- BESTORQ B63 V Belt, 66 in Outside Length, 5/8 in Top Width, 1 Ribs (B63)
- BESTORQ Aftermarket CUB CADET 954-04207 Replacement Belt, 4LK790 (4LK790)
- BESTORQ Kevlar V-Belt / 4L560LG, 4L560K (4L560K)
- D&D 1737mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1737)
- Bestorq V-Belts