Shop All V-Belts
Bestorq
Aftermarket replacement for SPZ1862 Dexter/IPSO BELT, SPZ1862
Mfr # SPZ1862
Zoro # G803580577
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 22 mm(0.87 in)
- Number of Ribs 1
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
- V-Belt Type V Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 22 mm(0.87 in) |
Height | 0.31 in |
Pitch Length | 1862 mm (72.618 in) |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Temp. Range | -30 F to 160 F |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Application | Heavy Duty General Application |
Weight | 0.28 lbs. |
Replaces OEM Brand | MASSEY FERGUSON |
Replaces OEM Part | 410195M1 |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-22 mm(0.87 in) Material-Rubber Pitch Length-1862 mm (72.618 in) Height-0.31 in Weight: 0.28 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Round Body Single Acting (1.50PSR01.00)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-1/16-12, 3/4-16, Strt (202702-12-8S)
- PIX Belt, CX Cogged, 7/8 x 104 in. OC (CX100)
- EATON AEROQUIP Socketless Hose, 3/8 In, 50 ft. (FC332-06-50)
- BESTORQ BX107 Cogged Belt, 110 in Outside Length, 21/32 in Top Width, 1 Ribs (BX107)
- BESTORQ Ariens / Gravely 936022 SIERRA 1340G (Deck 40") Riding Lawn Mower Replacement Belt, A62LG (A62LG)
- BESTORQ Cogged Belt, 62 in Outside Length, 21/32 in Top Width, 1 Ribs (BX59)
- BESTORQ Aftermarket replacement for 70722-32430 Kubota RC60-72A belt, B38K (B38K)
- BESTORQ replacement for 114431 DR POWER EQUIPMENT String Trimmer: Pro Trimmer Belt for Drive, 4LK450 (4LK450)
- BESTORQ Aftermarket JOHN DEERE N15898 Replacement Belt, B158 (B158)
- CONTINENTAL CONTITECH 5V2800 Wrapped V-Belt, 280" Outside Length, 5/8" Top Width, 1 Ribs (5V2800)
- Bestorq Power Transmission Belts