Shop All V-Belts
Bestorq
Aftermarket replacement for R9084 SUNSHINE E-Z Roll Belt for Drive W/12 H.P. Eng., 5LK860
Mfr # 5LK860
Zoro # G803840800
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 21/32 in
- Number of Ribs 1
- Outside Length 86 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 86 in |
Height | 7/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | 920870 |
Replaces OEM Brand | TORO |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Standards | RMA |
Weight | 0.89 lbs. |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-86 in Height-7/16 in Weight: 0.89 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 10X888 Auto V-Belt V-Belts, 10X888 (10X888)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 30 ft Length, 300 psi (P-LP-430-AL)
- GENTEQ Mounting Ring, Pk2 (GA494)
- DDS Shaft Seal, SC, 1.938in ID, Nitrile Rubber (49.2169.859.52SC)
- BESTORQ 5VX690 Cogged Belt, 69 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX690)
- BESTORQ 4L450 V Belt, 45 in Outside Length, 1/2 in Top Width, 1 Ribs (4L450)
- BESTORQ Banded Cogged Belt, 85 in Outside Length, 2.61 in Top Width, 1 Ribs (3/CX81)
- BESTORQ Micro V Belt, 89 in Pitch Length, 0.92 in Top Width, 1 Ribs (890J10)
- BESTORQ 205K4 Micro V Belt, 20.5 in Pitch Length, 0.56 in Top Width, 4 Ribs (205K4)
- BESTORQ Banded Cogged Belt, 38 in Outside Length, 1.32 in Top Width, 2 Ribs (2/BX35)
- BESTORQ Banded Belt, 60 in Outside Length, 0.75 in Top Width, 2 Ribs (2/3V600)
- Bestorq V-Belts