Shop All V-Belts
Bestorq
Aftermarket replacement for R145 COOPER Cruiser Belt for Drive, 4LK380
Mfr # 4LK380
Zoro # G803601265
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 1/2 in
- Outside Length 38 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 38 in |
Height | 5/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Application | Lawn and Garden |
Weight | 0.23 lbs. |
Standards | RMA |
Temp. Range | -60 F to 176 F |
Replaces OEM Brand | BOBCAT |
Replaces OEM Part | 68208A |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-38 in Height-5/16 in Weight: 0.23 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE P2B-GTAH-107, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 1.4375" Bore Dia. (129178)
- DAYTON Jaw Coupling Hub, L190, Steel, 1-1/4" (29HY62)
- BANDO 559 mm Outside Length, 13 mm Top Width, 1 Ribs (AX20)
- SPECTRUM Grease Fitting Cap, 2 3/4" L, Blue, PK10 (37023)
- BESTORQ Aftermarket 10644 WAYNE Replacement Belt, A62LG (A62LG)
- BESTORQ Aftermarket JOHN DEERE TCU19609 Replacement Belt, 5LK1500 (5LK1500)
- BESTORQ 610J10 Micro V Belt, 61 in Pitch Length, 0.92 in Top Width, 10 Ribs (610J10)
- BESTORQ Aftermarket replacement for 27875 Woods L59K82 belt, B207 (B207)
- BESTORQ Aftermarket CRAFTSMAN 954-04060B Replacement Belt, 4LK970 (4LK970)
- BESTORQ Aftermarket Husqvarna MZ61 (967277502) (Deck 61" 2011-13) Zero Turn Mower Replacement Belt, B160LG (B160LG)
- BESTORQ 805K8 Micro V Belt, 80.5 in Pitch Length, 1.12 in Top Width, 8 Ribs (805K8)
- Bestorq V-Belts