Shop All V-Belts
Bestorq
Aftermarket replacement for M155452 John Deere X140 (44" Snow Blower Upper Drive) belt, A54K
Mfr # A54K
Zoro # G503811513
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 1/2 in
- Outside Length 56 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 56 in |
Inside Length | 54 in |
Height | 5/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Brand | John Deere |
Replaces OEM Part | M155525 |
Weight | 0.34 lbs. |
Storage Temp. | 40F-100F |
Banded Belt | No |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Standards | RMA |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-56 in Height-5/16 in Weight: 0.34 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 12.0 in-lb Max. Torque, 50 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE01)
- BESTORQ H Timing Belts (850H100)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL6S30)
- DEWALT INDUSTRIAL FEMALE COUPLERS 4 Pack (DXCM036-0228)
- BESTORQ 5VX2000 Cogged Belt, 200 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX2000)
- BESTORQ Aftermarket replacement for 7540125 Mtd Products, Inc. 823(40") belt, A103 (A103)
- BESTORQ 3VX360 Cogged Belt, 36 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX360)
- BESTORQ BX97 Cogged Belt, 100 in Outside Length, 21/32 in Top Width, 1 Ribs (BX97)
- BESTORQ 3VX690 Cogged Belt, 69 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX690)
- BESTORQ Aftermarket MASSEY FERGUSON 767356M1 Replacement Belt, A47 (A47)
- BESTORQ Aftermarket Bush Hog ES2052K1 (Deck 52") Zero Turn Mower Replacement Belt, B144LG (B144LG)
- Bestorq Power Transmission Belts