Shop All V-Belts
Bestorq
Aftermarket replacement for M154621 John Deere X300 (42" Edge Deck) belt, A144K
Mfr # A144K
Zoro # G803582106
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 1/2 in
- Outside Length 146 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 146 in |
Height | 5/16 in |
Inside Length | 144 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Weight | 0.89 lbs. |
Application | Lawn and Garden |
Standards | RMA |
Temp. Range | -60 F to 176 F |
Replaces OEM Brand | John Deere |
Replaces OEM Part | M154621 |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-146 in Height-5/16 in Weight: 0.89 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Condensate Drain WA-2 (WA-2)
- WILLIAMS Williams Double Act Hand Pump, 2Sp, 128Ci (5HD2S100)
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH05DLA-07-07-07)
- GLOBAL G2SC-037-B Two-Piece Clamping Collar (G2SC-037-B)
- BESTORQ Cogged Belt, 58 in Outside Length, 3/8 in Top Width, 1 Ribs (AX56)
- BESTORQ Aftermarket replacement for 100114 ADC BELT, 4L630 (4L630)
- BESTORQ A38 V Belt, 40 in Outside Length, 1/2 in Top Width, 1 Ribs (A38)
- BESTORQ Aftermarket 072254 SPECIALTY MOWER BELTS Replacement Belt, B95LG (B95LG)
- BESTORQ Banded Cogged Belt, 67 in Outside Length, 1.5 in Top Width, 4 Ribs (4/3VX670)
- BESTORQ Aftermarket ALLIS CHALMERS/GLEEMER 71364155 Replacement Belt, C175 (C175)
- BANDO 1575 mm Outside Length, 17 mm Top Width, 1 Ribs (B59)
- Bestorq V-Belts