Shop All V-Belts
Bestorq
Aftermarket replacement for M124218 JOHN DEERE 1032D Belt for Auger, 4LK370
Mfr # 4LK370
Zoro # G803604150
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1/2 in
- Number of Ribs 1
- Outside Length 37 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 37 in |
Height | 5/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Application | Lawn and Garden |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Weight | 0.23 lbs. |
Standards | RMA |
Replaces OEM Part | 49570 |
Replaces OEM Brand | SEARS ROEBUCK |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-37 in Height-5/16 in Weight: 0.23 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONCENTRIC INTERNATIONAL Bored to Size Sprockets: 5/8 Bore, 40 Chain Size, 14 Teeth (133512)
- THRIFCO PLUMBING 64104H #104 Power Seal High Torque Hose Clamp 4-1/8 Inch to 7 I (6519597)
- SUPCO Molded Cogged V Belt, BX133 (BX133)
- OPTIBELT V-Belt; 4L Series; V-Belt Style; 1 Band (4L260)
- BESTORQ Micro V Belt, 14 in Pitch Length, 0.64 in Top Width, 1 Ribs (140J7)
- BESTORQ Kevlar V-Belt, A24LG (A24LG)
- BESTORQ John Deere F525 (Belt, 48" Primary S/N 130001>) Riding Lawn Mower Replacement Belt, A42LG (A42LG)
- BESTORQ BX133 Cogged Belt, 136 in Outside Length, 21/32 in Top Width, 1 Ribs (BX133)
- BESTORQ XPZ1500 Cogged Belt Metric, 1500 mm Pitch Length, 10 mm Top Width, 1 Ribs (XPZ1500)
- BESTORQ B48 V Belt, 51 in Outside Length, 5/8 in Top Width, 1 Ribs (B48)
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, B Section, 21/32 in W Top, 98.1 in L Outside (B95R)
- Bestorq Power Transmission Belts