Shop All V-Belts
Bestorq
Aftermarket replacement for M118685 Sabre 2354HV (Secondary Deck 54") belt, B117K
Mfr # B117K
Zoro # G703593479
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 21/32 in
- Outside Length 120 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 120 in |
Height | 7/16 in |
Inside Length | 117 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Application | Lawn and Garden |
Weight | 1.24 lbs. |
Standards | RMA |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | B117K |
Replaces OEM Brand | Simplicity |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-120 in Height-7/16 in Weight: 1.24 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC H7210, 10 ft., Thermo-plastic High Pressure Hydraulic Hose, .25 in. Internal Diameter (H7210)
- NSK NSK 6008VV C4 ENRS, 6000 Series Single Row Deep Groove Ball Bearing (6008VV C4 ENRS)
- D&D 1250mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1250)
- SMC Speed Control Valve, 1/2 In, NPT x Tube (AS4211FG-N04-13S)
- BESTORQ A33 V Belt, 35 in Outside Length, 1/2 in Top Width, 1 Ribs (A33)
- BESTORQ Replacement for 114431 DR POWER EQUIPMENT String Trimmer: Self-Propelled Trimmer Belt for Drive (4LK450)
- BESTORQ Banded Cogged Belt, 157 in Outside Length, 2.64 in Top Width, 4 Ribs (4/BX154)
- BESTORQ Aftermarket JOHN DEERE E46844 Replacement Belt, C49 (C49)
- BESTORQ Aftermarket MTD/ Cub Cadet/ White 1330 Riding Lawn Mower Replacement Belt, A57LG (A57LG)
- BESTORQ Cogged Belt, 78 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX780)
- ZORO SELECT B40 Outside43.0 Pitch41.8 (42W406)
- Bestorq V-Belts