Shop All V-Belts
Bestorq
Aftermarket replacement for M110313 John Deere X540 (Deck 48" Secondary) belt, B108K
Mfr # B108K
Zoro # G803591887
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 21/32 in
- Number of Ribs 1
- Outside Length 111 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 111 in |
Height | 7/16 in |
Inside Length | 108 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Standards | RMA |
Application | Lawn and Garden |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Weight | 1.14 lbs. |
Temp. Range | -60 F to 176 F |
Replaces OEM Brand | SCAG |
Replaces OEM Part | 48799 |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-111 in Height-7/16 in Weight: 1.14 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Steel (30E741)
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore (UELPL-1.11/16M)
- D&D 115" Outside Length, 2/3" Top Width, 1 Ribs (BK112)
- DYNABRADE Front Bearing Plate (54630)
- BESTORQ Cogged Belt, 60 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX600)
- BESTORQ 485K14 Micro V Belt, 48.5 in Pitch Length, 1.96 in Top Width, 14 Ribs (485K14)
- BESTORQ Banded Cogged Belt, 43 in Outside Length, 0.75 in Top Width, 2 Ribs (2/3VX430)
- BESTORQ AX20 Cogged Belt, 22 in Outside Length, 3/8 in Top Width, 1 Ribs (AX20)
- BESTORQ 1395K6 Micro V Belt, 139.5 in Pitch Length, 0.84 in Top Width, 6 Ribs (1395K6)
- BESTORQ V-Belt, 5V1230 (5V1230)
- D&D 54 2/5" Outside Length, 1/2" Top Width, 1 Ribs (AA51)
- Bestorq Power Transmission Belts