Shop All V-Belts
Bestorq
Aftermarket replacement for GY20570 John Deere X120 (42" Deck) belt, A102K
Mfr # A102K
Zoro # G103581502
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 1/2 in
- Outside Length 104 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 104 in |
Height | 5/16 in |
Inside Length | 102 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Application | Lawn and Garden |
Weight | 0.63 lbs. |
Temp. Range | -60 F to 176 F |
Standards | RMA |
Replaces OEM Brand | John Deere |
Replaces OEM Part | B1GX20072 |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-104 in Height-5/16 in Weight: 0.63 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 720-8M-30 Synchro-Cog HT Synchronous Belt (720-8M-30)
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, A-R Section, 1/2 in W Top, 54 in L Outside, 11/32 in THK (A52R)
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 6 In. (75LJE006AA)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (CEM3587T)
- BESTORQ MTD/ Cub Cadet/ White ENFORCER 54 53AI3AGT750 (Trans Drive) Riding Lawn Mower Replacement Belt (A56LG)
- BESTORQ Aftermarket 1009494 MONTGOMERY WARD Kevlar Replacement V-Belt | 1/2 x 28, A26LG (A26LG)
- BESTORQ Aftermarket replacement for 71991 SNAPPER 381450HBVE Belt for Eng. To Deck, 4LK600 (4LK600)
- BESTORQ 5VX1320 Cogged Belt, 132 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX1320)
- BESTORQ Aftermarket replacement for 900662 WASCOMAT BELT, 3V710 (3V710)
- BESTORQ Cogged Belt, 51 in Outside Length, 21/32 in Top Width, 1 Ribs (BX48)
- BANDO 1524 mm Outside Length, 10 mm Top Width, 1 Ribs (3V600)
- Bestorq Power Transmission Belts