Shop All V-Belts
Bestorq
Aftermarket replacement for E200002 BROWN Edgers: Edge Master Belt for Drive, 4LK480
Mfr # 4LK480
Zoro # G803612933
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 21/32 in
- Number of Ribs 1
- Outside Length 48 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 48 in |
Height | 5/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Application | Lawn and Garden |
Weight | 0.29 lbs. |
Standards | RMA |
Temp. Range | -60 F to 176 F |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Replaces OEM Brand | WHEEL HORSE |
Replaces OEM Part | 110420 |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-48 in Height-5/16 in Weight: 0.29 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, AX Cogged, 1/2 x 63 in. OC (AX61)
- ZORO SELECT QD Bushing, Series SD, Bore 1-5/8 In (SD158)
- MILTON INDUSTRIES M. Hex Nipple, 1/2" x 1/2" NPT (647-2)
- AMERICAN FORGE & FOUNDRY Grease Gun Whip Hoses - Standard (8012)
- BESTORQ Aftermarket HUTCHINSON DIVISION B75 Replacement Belt, B75 (B75)
- BESTORQ 4L740 V Belt, 74 in Outside Length, 1/2 in Top Width, 1 Ribs (4L740)
- BESTORQ Aftermarket Husqvarna RZ4824F (967003801) (Belt, 48" Deck) Zero Turn Mower Replacement Belt, B133LG (B133LG)
- BESTORQ Banded Cogged Belt, 36 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX360)
- BESTORQ Aftermarket 100047 NEW HOLLAND Classic Replacement V-Belt, A47 (A47)
- BESTORQ Aftermarket MTD 754-0197 Replacement Belt, A115 (A115)
- DAYTON BX85 Cogged V-Belt, 88 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6A135 (6A135)
- Bestorq V-Belts