Shop All V-Belts
Bestorq
Aftermarket replacement for DA402 IDC BELT, 4L500
Mfr # 4L500
Zoro # G703585603
product price: $7.79
/ea
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 1/2 in
- Outside Length 50 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 50 in |
Height | 5/16 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Weight | 0.29 lbs. |
Standards | RMA |
Temp. Range | -30 F to 160 F |
Application | Heavy Duty General Application |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Replaces OEM Brand | MASSEY FERGUSON |
Replaces OEM Part | 100261M1 |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Rubber Outside Length-50 in Height-5/16 in Weight: 0.29 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE Tru-Flate In-Line Desiccant Filter/Dryer 1/4 in. 1 pc (41103)
- LEESON AC Gearmotor, TEFC, 90RPM, 115VAC, 103 in-lb (M1145034.00)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 13 # of Teeth (50BS13H X 1)
- CP CHICAGO PNEUMATIC ROTOR BLADE KIT SET OF 4 PCS (2050555553)
- BESTORQ Banded Belt, 146 in Outside Length, 21/32 in Top Width, 3 Ribs (3/B143)
- BESTORQ Aftermarket John Deere 30 INCH HYDRAULIC Tiller Replacement Belt, A78 (A78)
- BESTORQ Banded Cogged Belt, 35.5 in Outside Length, 0.75 in Top Width, 2 Ribs (2/3VX355)
- BESTORQ Aftermarket John Deere LA115 (Belt, Deck 42") Riding Lawn Mower Replacement Belt, A102LG (A102LG)
- BESTORQ Aftermarket Ariens / Gravely 915160 ZTXL42 (Drive) Zero Turn Mower Replacement Belt, A60LG (A60LG)
- BESTORQ Aftermarket replacement for 280341 Alliance, SQ, Unimac BELT, 3V850 (3V850)
- BANDO 1067 mm Outside Length, 13 mm Top Width, 1 Ribs (4L420)
- Bestorq V-Belts