Shop All V-Belts
Bestorq
Aftermarket replacement for B17540280 Mtd Products, Inc. 136-677 belt, B50
Mfr # B50
Zoro # G803594024
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 5/8 in
- Number of Ribs 1
- Outside Length 53 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8 in |
Outside Length | 53 in |
Height | 7/16 in |
Inside Length | 50 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Standards | RMA |
Weight | 0.52 lbs. |
Temp. Range | -30 F to 160 F |
Application | Heavy Duty General Application |
Replaces OEM Brand | Mtd Products, Inc. |
Replaces OEM Part | B17540280 |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-5/8 in Material-Rubber Outside Length-53 in Height-7/16 in Weight: 0.52 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 522K7 Micro V Belt, 52.2 in Pitch Length, 0.98 in Top Width, 7 Ribs (522K7)
- PARKER Filter Element, 25 Micron, 20 GPM, 150 PSI (925023)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 36 In (QS 1/2 L 36)
- LPS Dry Moly Lubricant, Aerosol Can, 16 Oz. (02516)
- BESTORQ Aftermarket replacement for 11969 SNAPPER 5001 Belt, W/51" Belt O.C., 4LK510 (4LK510)
- BESTORQ Cogged Belt, 71 in Outside Length, 21/32 in Top Width, 1 Ribs (BX68)
- BESTORQ Banded Belt, 265 in Outside Length, 4 in Top Width, 4 Ribs (4/8V2650)
- BESTORQ Aftermarket Encore 52K650Z Z52 (Pump Drive) Zero Turn Mower Replacement Belt, B40LG (B40LG)
- BESTORQ A54 V Belt, 56 in Outside Length, 1/2 in Top Width, 1 Ribs (A54)
- BESTORQ B88 V Belt, 91 in Outside Length, 5/8 in Top Width, 1 Ribs (B88)
- PIX Belt, B Kevlar, 5/8 x 52 in. OC (B49K)
- Bestorq V-Belts