Shop All V-Belts
Bestorq
Aftermarket replacement for B170K Massey Ferguson 5900597 3900 (Deck 61") belt, B170K
Mfr # B170K
Zoro # G403613330
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 21/32 in
- Outside Length 173 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 173 in |
Height | 7/16 in |
Inside Length | 170 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Standards | RMA |
Weight | 1.78 lbs. |
Application | Lawn and Garden |
Temp. Range | -60 F to 176 F |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Replaces OEM Brand | John Deere |
Replaces OEM Part | TCU26908 |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-173 in Height-7/16 in Weight: 1.78 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER Clamp, Oetiker, Stepless, 8.7mm, 100 Bag (16700003)
- SMC Vacuum Pad, Flat With Ribs, 20mm (ZP20CS)
- TOMPKINS Hydraulic Fitting-Flange20FOR-20FL C61 FLANGE PAD (W46-20-20)
- ZORO SELECT Clamp, Double Bolt (3LZ30)
- BESTORQ Aftermarket ALLIS CHALMERS/GLEEMER 507965 Replacement Belt, B128 (B128)
- BESTORQ A138 V Belt, 140 in Outside Length, 1/2 in Top Width, 1 Ribs (A138)
- BESTORQ Kevlar V-Belt / 4L1010LG, 4L1010K (4L1010K)
- BESTORQ 3VX425 Cogged Belt, 42.5 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX425)
- BESTORQ BX107 Cogged Belt, 110 in Outside Length, 21/32 in Top Width, 1 Ribs (BX107)
- BESTORQ Aftermarket SIMPLICITY 2108450 Replacement Belt, 4LK850 (4LK850)
- DAYTON 3L220 V-Belt, 22" Outside Length, 3/8" Top Width, 1 Ribs (3L220)
- Bestorq V-Belts