Shop All V-Belts
Bestorq
Aftermarket replacement for 95404318 TROY BILT 13AC26JD011 Belt for Deck Drive, 5LK450
Mfr # 5LK450
Zoro # G903613502
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 21/32 in
- Outside Length 45 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 45 in |
Height | 7/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Standards | RMA |
Weight | 0.46 lbs. |
Temp. Range | -60 F to 176 F |
Application | Lawn and Garden |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Replaces OEM Part | 7540212 |
Replaces OEM Brand | UNICO |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-45 in Height-7/16 in Weight: 0.46 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 35A (V1K35A01)
- D&D Belt, B/5L, 0.656 x 165in OC (B162)
- HHIP CCMT 21.51-EM Coated Carbide Insert (6053-0111)
- TOMPKINS Hydraulic Fitting-Steel24MP-12FP REDUCER (5406-24-12)
- BESTORQ AX36 Cogged Belt, 38 in Outside Length, 3/8 in Top Width, 1 Ribs (AX36)
- BESTORQ Aftermarket MTD 754-0637 Replacement Belt, 3LK310 (3LK310)
- BESTORQ Aftermarket 039-2613 ORGILL BROTHERS Replacement Belt, A39 (A39)
- BESTORQ Banded Belt, 112 in Outside Length, 1/2 in Top Width, 2 Ribs (A110/02)
- BESTORQ A28 V Belt, 30 in Outside Length, 1/2 in Top Width, 1 Ribs (A28)
- BESTORQ BX50 Cogged Belt, 53 in Outside Length, 21/32 in Top Width, 1 Ribs (BX50)
- DAYTON 3/B60 Banded V-Belt, 63-3/4" Outside Length, 2" Top Width, 3 Ribs (3HFC1)
- Bestorq V-Belts