Shop All V-Belts
Bestorq
Aftermarket replacement for 9540131 Mtd Products, Inc. 31AE880-4352 (1989) belt, SPZ900
Mfr # SPZ900
Zoro # G803808619
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 22 mm(0.87 in)
- Number of Ribs 1
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
- V-Belt Type V Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 22 mm(0.87 in) |
Pitch Length | 900 mm (35.44 in) |
Height | 0.31 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Temp. Range | -30 F to 160 F |
Replaces OEM Part | A48K |
Replaces OEM Brand | Wrigh |
Storage Temp. | 40F-100F |
Weight | 0.14 lbs. |
Banded Belt | No |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-22 mm(0.87 in) Material-Rubber Pitch Length-900 mm (35.44 in) Height-0.31 in Weight: 0.14 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hose Reel 1/2inx100ft, 115V 5000PSI (HP1125-4-100-EA)
- ZORO SELECT Bowl Outside Body of Filter Unit (BKF46W)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 213T Frame, 208-230/460V AC Voltage, 1,165 Nameplate RPM (EM3305T)
- MCGILL CF Series, Cam Follower, #CF1-7/8S (CF1-7/8S)
- BESTORQ Banded Cogged Belt, 112 in Outside Length, 1.5 in Top Width, 4 Ribs (4/3VX1120)
- BESTORQ Aftermarket HUSQVARNA 574845603 Replacement Belt, 5LK1430 (5LK1430)
- BESTORQ Banded Belt, 75 in Outside Length, 1/2 in Top Width, 2 Ribs (2/A73)
- BESTORQ BX88 Cogged Belt, 91 in Outside Length, 21/32 in Top Width, 1 Ribs (BX88)
- BESTORQ Aftermarket MASSEY FERGUSON 833128M1 Replacement Belt, C79 (C79)
- BESTORQ Banded Cogged Belt, 43 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX430)
- PIX Belt, SPC, 22 x 3350mm LP (SPC3350)
- Bestorq V-Belts