Shop All V-Belts
Bestorq
Aftermarket replacement for 9540131 Mtd Products, Inc. 311-850-000 (1991) belt, SPZ900
Mfr # SPZ900
Zoro # G903613816
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 22 mm(0.87 in)
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
- V-Belt Type V Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 22 mm(0.87 in) |
Height | 0.31 in |
Pitch Length | 900 mm (35.44 in) |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Temp. Range | -30 F to 160 F |
Application | Heavy Duty General Application |
Standards | RMA |
Weight | 0.14 lbs. |
Replaces OEM Part | 9540131 |
Replaces OEM Brand | Mtd Products, Inc. |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-22 mm(0.87 in) Material-Rubber Pitch Length-900 mm (35.44 in) Height-0.31 in Weight: 0.14 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 30.0 in-lb Max. Torque, 10 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE37)
- TIMKEN TRB Double Cup Component <4 OD, 27820D-2 (27820D-2)
- INA Needle Brg, Drawn Cup, Bore 0.750 In (SCE128)
- CRC Penetrating Solvent, Knock'er Loose, 13 oz Spray Bottle, 32 to 300 Degrees F, Red (03024)
- BESTORQ Aftermarket replacement for 816064C Land Pride FDR2584 belt, B158 (B158)
- BESTORQ AX16 Cogged Belt, 18 in Outside Length, 1/2 in Top Width, 1 Ribs (AX16)
- BESTORQ Kevlar V-Belt / 4L375LG, 4L375K (4L375K)
- BESTORQ 550J16 Micro V Belt, 55 in Pitch Length, 1.472 in Top Width, 16 Ribs (550J16)
- BESTORQ Kevlar V-Belt / B51LG, 5L540K (5L540K)
- BESTORQ 575K12 Micro V Belt, 57.5 in Pitch Length, 1.68 in Top Width, 12 Ribs (575K12)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 105" (A105)
- Bestorq Power Transmission Belts