Shop All V-Belts
Bestorq
Aftermarket replacement for 9304 WESTERN AUTO GIS62-146 Belt, 4LK290
Mfr # 4LK290
Zoro # G403610056
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 21/32 in
- Outside Length 29 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 29 in |
Height | 5/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Application | Lawn and Garden |
Standards | RMA |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Weight | 0.18 lbs. |
Replaces OEM Brand | GENERAL LEISURE |
Replaces OEM Part | 530050017 |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-29 in Height-5/16 in Weight: 0.18 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON Hydraulic Hose, 3/8 in. I.D., Fiber Braid (H10106-50)
- PARKER Coupler Plug, Steel, Push On, 25 cfm (H8CP)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/4 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (5KC32GN19)
- DAYTON Gearbelt, HT, 250 Teeth, Length 2000 mm (1LWA2)
- BESTORQ Aftermarket 10263 SWISHER Replacement Belt, A81LG (A81LG)
- BESTORQ Aftermarket 101885 CENTURY MOTOR & COMPRESSOR Classic Replacement V-Belt, A45 (A45)
- BESTORQ 3L490 V Belt, 49 in Outside Length, 3/8 in Top Width, 1 Ribs (3L490)
- BESTORQ Aftermarket replacement for 9040-077-001 Dexter/IPSO BELT, A52 (A52)
- BESTORQ A54 V Belt, 56 in Outside Length, 1/2 in Top Width, 1 Ribs (A54)
- BESTORQ A102/02 Banded Belt, 104 in Outside Length, 1/2 in Top Width, 2 Ribs (A102/02)
- DAYTON CX150 Cogged V-Belt, 154" Outside Length, 7/8" Top Width, 1 Ribs (4FJ34)
- Bestorq V-Belts