Shop All V-Belts
Bestorq
Aftermarket replacement for 922547 WASCOMAT BELT, 3V475
Mfr # 3V475
Zoro # G503584806
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 3/8 in
- Number of Ribs 1
- Outside Length 47.5 in
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 3/8 in |
Outside Length | 47.5 in |
Height | 21/64 in |
Inside Length | 45.5 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | V Belt |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 0.19 lbs. |
Temp. Range | -30 F to 160 F |
Application | Heavy Duty General Application |
Standards | RMA |
Replaces OEM Brand | JOHN DEERE |
Replaces OEM Part | AN150062 |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-3/8 in Material-Rubber Outside Length-47.5 in Height-21/64 in Weight: 0.19 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Safety Socket, SV5, 3/4" MPT (SV5505)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (75X115X12 CRW1 R)
- LOC-LINE NPT Connector, Gray, 3/4", PK50 (69545-G)
- DAYTON Motor, Sh Pole, 1/20 HP, 1550,115V, 4.4, ODP (1AGF8)
- BESTORQ Aftermarket replacement for 11969 SNAPPER 5001 Belt, W/51" Belt O.C., 4LK510 (4LK510)
- BESTORQ Aftermarket ALLIS CHALMERS/GLEEMER 1130754 Replacement Belt, B149 (B149)
- BESTORQ Husqvarna 1130SBEXP (96195000200) (Impeller 2006) Snow Blower / Thrower Replacement Belt, B36 (B36)
- BESTORQ Cogged Belt, 48 in Outside Length, 3/8 in Top Width, 1 Ribs (AX46)
- BESTORQ 490J8 Micro V Belt, 49 in Pitch Length, 0.736 in Top Width, 8 Ribs (490J8)
- BESTORQ Aftermarket 1035 BOICE CRANE Classic Replacement V-Belt, A33 (A33)
- D&D 154" Outside Length, 2/3" Top Width, 1 Ribs (B151)
- Bestorq V-Belts