Shop All V-Belts
Bestorq
Aftermarket replacement for 9200 TROY BILT Pony II Belt for Reverse, 3LK220
Mfr # 3LK220
Zoro # G503605907
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 21/32 in
- Outside Length 22 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 22 in |
Height | 7/32 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Standards | RMA |
Weight | 0.08 lbs. |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Application | Lawn and Garden |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | 9200 |
Replaces OEM Brand | TROY BILT |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-22 in Height-7/32 in Weight: 0.08 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Reel Lp L/H 12Vdc Motor (1125-5-250-E)
- DDS Shaft Seal, 60 x 80 x 12 mm., SCV, Fluoro Rubber (608012SCV)
- DYNABRADE Guard Assembly (15312)
- PRINCE Pto Pump, Hydraulic (HC-PTO-1A)
- BESTORQ Aftermarket replacement for 100439 BLUEBIRD Power Rake/Overseeder: PR22NEFA Belt for Drive, 4L370 (4L370)
- BESTORQ BX52 Cogged Belt, 55 in Outside Length, 21/32 in Top Width, 1 Ribs (BX52)
- BESTORQ Aftermarket FOSTER B51 Replacement Belt, B51 (B51)
- BESTORQ Aftermarket NEW IDEA 526369 Replacement Belt, B87 (B87)
- BESTORQ Banded Cogged Belt, 50 in Outside Length, 3/8 in Top Width, 3 Ribs (3/3VX500)
- BESTORQ B48 V Belt, 51 in Outside Length, 5/8 in Top Width, 1 Ribs (B48)
- D&D 55" Outside Length, 1/2" Top Width, 1 Ribs (A53/4L550)
- Bestorq V-Belts