Shop All V-Belts
Bestorq
Aftermarket replacement for 8597 DYNAMARK SP109 Belt, 4LK220
Mfr # 4LK220
Zoro # G403607926
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1/2 in
- Number of Ribs 1
- Outside Length 22 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 22 in |
Height | 5/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Standards | RMA |
Application | Lawn and Garden |
Weight | 0.13 lbs. |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | 1526 |
Replaces OEM Brand | GILSON |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-22 in Height-5/16 in Weight: 0.13 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX COND MTR 13HP 460V 1PH 1075RPM (14Y70)
- DEVILBISS Valve Kit (KK-4275)
- DIXON Wilkerson by Modular Sleeve, For Use with F16/F26 Filters, R16/R26 Regulator, L16/L26 Lubricator (GPA-95-292)
- G.L. HUYETT Split Collar, Dbl 1-5/16"x9/16"x7/16"SS (SC2-0562-SS)
- BESTORQ 1080K7 Micro V Belt, 108 in Pitch Length, 0.98 in Top Width, 7 Ribs (1080K7)
- BESTORQ Aftermarket TYLER B80 Replacement Belt, B80 (B80)
- BESTORQ Micro V Belt, 26 in Pitch Length, 0.92 in Top Width, 10 Ribs (260J10)
- BESTORQ Banded Cogged Belt, 40 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX400)
- BESTORQ 3VX670/02 Banded Cogged Belt, 67 in Outside Length, 3/8 in Top Width, 2 Ribs (3VX670/02)
- BESTORQ 3VX335 Cogged Belt, 33.5 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX335)
- PIX Poly Rib J Belt, 34 in. EL-6 Rib (340J6)
- Bestorq V-Belts