Shop All V-Belts
Bestorq
Aftermarket replacement for 75404001A YARD MACHINES 13A1762F729 Belt for Drive - Lower, 5LK690
Mfr # 5LK690
Zoro # G403841184
product price: $26.85
/ea
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 21/32 in
- Number of Ribs 1
- Outside Length 69 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 69 in |
Height | 5/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | 75404001A |
Replaces OEM Brand | YARD MACHINES |
Standards | RMA |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Weight | 0.71 lbs. |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-69 in Height-5/16 in Weight: 0.71 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Male NPT Valve, 1/4-Pk10 (29452)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.35 inch OD (1VP56x1-1/8)
- BERLISS 25mm x 47mm x 12mm, single row deep groove ball bearing, 2 seals, ABEC 3, Z2V2, C3 radial clearance (6005-2RS BERLISS)
- GATES Tri-Power Belts, BX96 (BX96)
- BESTORQ Replacement for 54018 BLUEBIRD Lawn Combers: P18 Lawn Comber Belt for Drive, W/5.5 H.P. Eng., 5LK340 (5LK340)
- BESTORQ 255K8 Micro V Belt, 25.5 in Pitch Length, 1.12 in Top Width, 8 Ribs (255K8)
- BESTORQ Banded Cogged Belt, 50 in Outside Length, 3/8 in Top Width, 2 Ribs (2/3VX500)
- BESTORQ AX105 Cogged Belt, 107 in Outside Length, 1/2 in Top Width, 1 Ribs (AX105)
- BESTORQ 5LK970 V Belt, 97 in Outside Length, 21/32 in Top Width, 1 Ribs (5LK970)
- BESTORQ 4L790 V Belt, 79 in Outside Length, 1/2 in Top Width, 1 Ribs (4L790)
- SUPCO MultiPlus Dual Brand V Belt, A19 (A19)
- Bestorq Power Transmission Belts