Shop All V-Belts
Bestorq
Aftermarket replacement for 7540329A Mtd Products, Inc. 138-673 (804 Blade Deck Series) belt, B66K
Mfr # B66K
Zoro # G503809121
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 21/32 in
- Number of Ribs 1
- Outside Length 69 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 69 in |
Height | 7/16 in |
Inside Length | 66 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Brand | Mtd Products, Inc. |
Replaces OEM Part | 7540329A |
Storage Temp. | 40F-100F |
Standards | RMA |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Weight | 0.71 lbs. |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-69 in Height-7/16 in Weight: 0.71 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA 1/4" Tube SS Tee Mender (60230-04)
- 3M Valve Sleeve A0015, 1/pk (28102)
- FESTO Solenoid Valve MN1H-5/2-D-2-FR-S-C (MN1H-5/2-D-2-FR-S-C)
- MILLENNIUM FILTER Hydraulic Filter, replaces EPPENSTEINER 20400H20SLA000V, Pressure Line, 25 micron (ZX-20400H20SLA000V)
- BESTORQ BX54 Cogged Belt, 57 in Outside Length, 21/32 in Top Width, 1 Ribs (BX54)
- BESTORQ Aftermarket FOSTER B51 Replacement Belt, B51 (B51)
- BESTORQ 344K15 Micro V Belt, 34.4 in Pitch Length, 2.1 in Top Width, 15 Ribs (344K15)
- BESTORQ Ariens / Gravely 936056 HYDRO TRACTOR (Deck 46") Riding Lawn Mower Replacement Belt, A104LG (A104LG)
- BESTORQ Aftermarket 10263 SWISHER Replacement Belt, A81LG (A81LG)
- BESTORQ Aftermarket AYP 532405143 Replacement Belt, 4LK1060 (4LK1060)
- PIX Belt, A/4L, 1/2 x 41 in. OC (A39/4L410)
- Bestorq V-Belts