Shop All V-Belts
Bestorq
Aftermarket replacement for 7540163 OKLAHOMA TIRE & SUPPLY 127-335 Belt, 4LK280
Mfr # 4LK280
Zoro # G003606411
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 1/2 in
- Outside Length 28 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in |
Outside Length | 28 in |
Height | 5/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Application | Lawn and Garden |
Weight | 0.17 lbs. |
Standards | RMA |
Temp. Range | -60 F to 176 F |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Replaces OEM Part | 7540163 |
Replaces OEM Brand | MTD PRODUCTS, INC. |
Banded Belt | No |
Storage Temp. | 40F-100F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-1/2 in Material-Kevlar (Aramid) Outside Length-28 in Height-5/16 in Weight: 0.17 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Pressure Relief Valve, 75 PSI (SRV187-75)
- SPEEDAIRE Air Regulator, 3/8 In. NPT, 70 cfm, 300 psi (1WH33)
- FESTO Filter LF-D-MIDI (LF-D-MIDI)
- DAYTON AC Gearmotor, 70.0 in-lb Max. Torque, 4.0 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE11)
- BESTORQ Aftermarket TORO/WHEEL 105-6963 Replacement Belt, 4LK1410 (4LK1410)
- BESTORQ Aftermarket John Deere TRS32 (Belt, Auger) Snow Blower / Thrower Replacement Belt, A35LG (A35LG)
- BESTORQ Kevlar V-Belt, B88LG (B88LG)
- BESTORQ 3VX340 Cogged Belt, 34 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX340)
- BESTORQ Aftermarket 1025124 ABC WASHING MACHINE Classic Replacement V-Belt, A40 (A40)
- BESTORQ 5L770 V Belt, 77 in Outside Length, 21/32 in Top Width, 1 Ribs (5L770)
- DAYTON 3L670 V-Belt, 67" Outside Length, 3/8" Top Width, 1 Ribs (13V790)
- Bestorq Power Transmission Belts