Shop All V-Belts
Bestorq
Aftermarket replacement for 7540136 ALDENS 136-460 Belt for Drive W/31" Belt O.C., 5LK310
Mfr # 5LK310
Zoro # G803836841
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 21/32 in
- Outside Length 31 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 31 in |
Height | 5/16 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | 7540136 |
Replaces OEM Brand | ALDENS |
Banded Belt | No |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Standards | RMA |
Storage Temp. | 40F-100F |
Weight | 0.32 lbs. |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-31 in Height-5/16 in Weight: 0.32 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC O Ring -048 (B1402503)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20:1 (F710-20-B5-G)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 3,460 Nameplate RPM (CEM3660T)
- CARLISLE BP138 Super Blue Ribbon V-Belt (BP138)
- BESTORQ BX57 Cogged Belt, 60 in Outside Length, 21/32 in Top Width, 1 Ribs (BX57)
- BESTORQ B89/03 Banded Belt, 92 in Outside Length, 21/32 in Top Width, 3 Ribs (B89/03)
- BESTORQ 295K8 Micro V Belt, 29.5 in Pitch Length, 1.12 in Top Width, 8 Ribs (295K8)
- BESTORQ Aftermarket Ariens / Gravely 915116 ZT2450 (50" Deck) Zero Turn Mower Replacement Belt, A138LG (A138LG)
- BESTORQ Aftermarket ALLIS CHALMERS/GLEEMER 248338 Replacement Belt, B158 (B158)
- BESTORQ Aftermarket MTD 754-0637 Replacement Belt, 3LK310 (3LK310)
- PIX V-Belt, Cogged 3/8 X 26.5 (3VX265)
- Bestorq V-Belts