Shop All V-Belts
Bestorq
Aftermarket replacement for 72106 ARIENS 932031 Belt for Traction, Model No. ST524, 3LK370
Mfr # 3LK370
Zoro # G303841338
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 1
- Top Width 3/8 in
- Outside Length 37 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 3/8 in |
Outside Length | 37 in |
Height | 7/32 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Temp. Range | -60 F to 176 F |
Replaces OEM Part | 72364 |
Replaces OEM Brand | ARIENS |
Weight | 0.13 lbs. |
Standards | RMA |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-3/8 in Material-Kevlar (Aramid) Outside Length-37 in Height-7/32 in Weight: 0.13 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6209ZC3, Single Row Ball Bearings (6209ZC3)
- MIDWEST FASTENER #10-32 Fine Thread Ball Joint Assemblies 6PK (31481)
- GAST Repair Kit, Vacuum Pump (K478C-WW)
- PIX Belt, BB, 21/32 x 112.6 in. OC (BB108)
- BESTORQ AX41 Cogged Belt, 43 in Outside Length, 3/8 in Top Width, 1 Ribs (AX41)
- BESTORQ Aftermarket 007-0066 POWERMATE Replacement Belt, A63 (A63)
- BESTORQ Aftermarket CRAFTSMAN 954-04050 Replacement Belt, 4LK350 (4LK350)
- BESTORQ Kevlar V-Belt / B29LG, 5L320K (5L320K)
- BESTORQ 4L190 V Belt, 19 in Outside Length, 1/2 in Top Width, 1 Ribs (4L190)
- BESTORQ BX52 Cogged Belt, 55 in Outside Length, 21/32 in Top Width, 1 Ribs (BX52)
- DURA-PRIME BAND WEDGE Banded Belt, 5V2, 138 x 102in OC, 2 Band (2/5V1020)
- Bestorq V-Belts