Shop All V-Belts
Bestorq
Aftermarket replacement for 70530 TORO 55402 Belt for Gen., 3LK350
Mfr # 3LK350
Zoro # G903602360
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 21/32 in
- Number of Ribs 1
- Outside Length 35 in
- Material Kevlar (Aramid) and Rubber
- For Use With Lawn and Garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32 in |
Outside Length | 35 in |
Height | 7/32 in |
Details
Number of Ribs | 1 |
Material | Kevlar (Aramid) and Rubber |
For Use With | Lawn and Garden |
V-Belt Type | V Belt |
Features | Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life |
Standards | RMA |
Temp. Range | -60 F to 176 F |
Weight | 0.13 lbs. |
Application | Lawn and Garden |
Replaces OEM Brand | ARIENS |
Replaces OEM Part | 72112 |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-35 in Height-7/32 in Weight: 0.13 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Tube, Right Intercooler (Z-9141)
- REELCRAFT Bumper Stop, 3/8 in, Plastic (1-HR1004)
- GROZ Air Regulator, 1in NPT, 210 cfm, 220 psi (R17954)
- BUYERS PRODUCTS 3/8 Inch NPTF 3-Port High Pressure Ball Valve (HBV3W038)
- BESTORQ Aftermarket JOHN DEERE N15898 Replacement Belt, B158 (B158)
- BESTORQ Aftermarket H125565 JOHN DEERE Classic Replacement V-Belt, D169 (D169)
- BESTORQ Aftermarket replacement for 9540131 Mtd Products, Inc. 31AE880-4352 (1989) belt, SPZ900 (SPZ900)
- BESTORQ 4L370 V Belt, 37 in Outside Length, 1/2 in Top Width, 1 Ribs (4L370)
- BESTORQ Aftermarket replacement for A63 Massey Ferguson 1500 belt, A63 (A63)
- BESTORQ XPA1732 Cogged Belt Metric, 1732 mm Pitch Length, 13 mm Top Width, 1 Ribs (XPA1732)
- D&D 80" Outside Length, 2/3" Top Width, 1 Ribs (B77/5L800)
- Bestorq V-Belts